1-Light LED Bath Sconce in Chrome
Razors Edge 1-Light LED Bath Sconce in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel
- Comes with an acrylic shade
- Integrated 15 watt LED lighting
- Capable of being dimmed
- Can be mounted to provide up or down lighting
- ETL listed for damp locations
- ADA compliant
- Covered under Kovacs‘ 1 year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Razors Edge
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1345.6
- Material:
- Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 844349034582
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 18-1/2 in