1-Light Bath Sconce in Painted Copper Bronze Patina
Saber 1-Light Bath Sconce in Painted Copper Bronze Patina
Product Details
Product Details
- With supreme energy efficiency and contemporary style, the George Kovacs Saber Wall Sconce bathes a room in soft, flattering light.
- Durable steel construction is built to last and offers a clean, polished look
- Uses one 60-Watt medium base
- Etched opal glass creates a soft ambient light when illuminated
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Saber
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Copper Bronze Patina
- Depth:
- 4-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Cased Etched Opal
- Height:
- 12-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349009818
- Volts:
- 120V
- Watts:
- 38
- Width:
- 4-3/4