This product requires certification to purchase.

2-Light Bath Fixture in Brushed Stainless Steel

George Kovacs

Saber 2-Light Bath Fixture in Brushed Stainless Steel

  • Fast #
  • Part #KP5042144
  • Item #4382196
  • Manufacturer Part #P5042-144
4 out of 5 Customer Rating
Brand image
George Kovacs

Saber 2-Light Bath Fixture in Brushed Stainless Steel

  • Fast #
  • Part #KP5042144
  • Item #4382196
  • Manufacturer Part #P5042-144
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • With streamlined, contemporary design, the George Kovacs Saber Bath Bar envelops whatever space it's in in soft, flattering light.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 2-60-Watt medium base bulbs
  • Etched opal glass provides enhanced soft ambient lighting when illuminated
  • Can be mounted vertically or horizontally
  • Includes assembly and installation parts
  • ETL listed
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Saber
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
4-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Cased
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lights Included:
No
Material:
Glass
Number of Lights:
2
Power Source:
Electric
UL Listed:
No
UPC:
844349010159
Volts:
120V
Watts:
38 W
Width:
20 in