2-Light Bracket in Brushed Nickel
Saber 2-Light Bracket in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- With streamlined, contemporary design, the George Kovacs Saber Bath Bar envelops whatever space it's in in soft, flattering light.
- Durable steel construction is built to last and offers a clean Brushed Nickel look
- Uses 2-60-Watt medium base bulbs
- Etched opal glass provides enhanced soft ambient lighting when illuminated
- Can be mounted vertically or horizontally
- Includes assembly and installation parts
- ETL listed
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Saber
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Opal
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 870540002051
- Volts:
- 120V
- Watts:
- 38 W
- Width:
- 20 in