20.25" 120W 2-Light E26 Vanity Fixture in Coal
Saber 20.25" 120W 2-Light E26 Vanity Fixture in Coal
Package Quantity Info:
Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cased etched opal glass shade
- Requires (2) 60 watt (max.) Medium Base (E26) bulbs (not included)
- Can be mounted vertically or horizontally
- Capable of being dimmed
- UL and ETL rated for damp locations
- 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Saber
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Depth:
- 4-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- DC
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Yes
- UPC:
- 844349030478
- Volts:
- 120V
- Watts:
- 120 W
- Width:
- 20-1/4 in