This product requires certification to purchase.

1-Light LED Wall Sconce in Coal

George Kovacs

Saber II 1-Light LED Wall Sconce in Coal

  • Fast #
  • Part #KP504166AL
  • Item #9565084
  • Manufacturer Part #P5041-66A-L
4.4 out of 5 Customer Rating
Brand image
George Kovacs

Saber II 1-Light LED Wall Sconce in Coal

  • Fast #
  • Part #KP504166AL
  • Item #9565084
  • Manufacturer Part #P5041-66A-L
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from aluminum, glass, and steel
  • White shade softens and diffuses the light
  • Integrated LED lighting
  • Dimmable with compatible dimmers
  • UL and ETL rated for damp locations
  • Meets California Title 24 energy standards
  • Covered under a 1 year manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
30000 h
Collection:
Saber II
Color Finish Category:
Blacks
Color Finish Name:
Coal
Color Temperature:
3000
Depth:
3-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
12 in
Length:
4-3/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
554.3
Material:
Glass, Steel, Aluminum
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
UPC:
844349030485
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
12 W
Width:
4-3/4 in