LED Bath Fixture in Polished Chrome
Saber LED Bath Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Streamlined, contemporary, efficient, The George Kovacs Saber II LED Chrome Bath Bar embodies forward-thinking implicitly in a sleek, energy efficient fixture.
- Durable steel construction is built to last and offers a clean polished chrome look
- Uses 20-Watt LED
- 1254 delivered lumens
- Etched opal glass provides enhanced soft ambient lighting when illuminated
- Can be mounted vertically or horizontally
- Includes assembly and installation parts
- ETL listed
- ETL Listed for Damp Location
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Saber
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1254
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349013600
- Volts:
- 110V
- Watts:
- 38 W
- Width:
- 21 in