LED Wall Sconce in Coal/Soft Brass
Sauvity LED Wall Sconce in Coal/Soft Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Comes with a clear and inner white crystal shade
- Integrated 18 watt LED lighting
- Capable of being dimmed
- ETL listed for damp locations
- Covered under Kovacs' 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Average Life:
- 3.42 yr
- Collection:
- Sauvity
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal, Soft Brass
- Color Temperature:
- 3000
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 306
- Material:
- Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 844349034117
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 18 W
- Width:
- 5 in