This product requires certification to purchase.

6 in. 100W 1-Light Medium E-26 Incandescent Pendant in Polished Chrome

George Kovacs

Simple 6 in. 100W 1-Light Medium E-26 Incandescent Pendant in Polished Chrome

  • Fast #
  • Part #KP1832077
  • Item #7221097
  • Manufacturer Part #P1832-077
4.5 out of 5 Customer Rating
Brand image
George Kovacs

Simple 6 in. 100W 1-Light Medium E-26 Incandescent Pendant in Polished Chrome

  • Fast #
  • Part #KP1832077
  • Item #7221097
  • Manufacturer Part #P1832-077
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The George Kovacs Simple Pendant collection is a lighting solution that proves that less is more, featuring a globular glass shade and a chrome metal structure.
  • Steel construction is built to last and offers a clean, polished look
  • Uses one 100-Watt medium base bulb
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • UL and cUL listed
  • Etched opal glass creates a diffused effect when illuminated
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Simple
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched Opal
Height:
8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Number of Lights:
1
UL Listed:
No
UPC:
844349020028
Watts:
100 W
Width:
6 in