60W 1-Light Medium E-27 Flush Mount Ceiling Fixture in Polished Chrome
Simple 60W 1-Light Medium E-27 Flush Mount Ceiling Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- he George Kovacs Simple Flush mount is a lighting solution that proves that less is more, featuring a globular glass shade and a chrome metal structure.
- Steel construction is built to last and offers a clean, polished look
- Uses one 100-Watt medium base bulb
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- UL and cUL listed
- Etched opal glass creates a diffused effect when illuminated
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Simple
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- Package Quantity:
- 1
- UL Listed:
- Yes
- UPC:
- 844349020059
- Watts:
- 40 W
- Width:
- 9 in