40W 1-Light LED Bath Light in Brushed Nickel
Skinny 40W 1-Light LED Bath Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The George Kovacs Skinny LED Wall Sconce takes advantage of the space-saving quality of integrated LEDs, featuring a slender metal and glass structure that sits almost flush with the wall.
- Durable steel and aluminum construction is built to last and offers a clean brushed nickel fixture
- Uses 39-Watt LED
- 1471 delivered Lumens
- Frosted acrylic glass creates a diffused effect when illuminated
- Reversible upward or downward light
- Includes assembly and installation parts
- ADA complaint
- ETL listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Skinny
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- ETL Listed:
- Yes
- Glass Type:
- Frosted Acrylic
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 23 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1775
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349020332
- Watts:
- 40 W
- Width:
- 23 in