This product requires certification to purchase.

1-Light LED Semi-Flush Mount Ceiling Light in Coal

George Kovacs

Studio 23 1-Light LED Semi-Flush Mount Ceiling Light in Coal

  • Fast #
  • Part #KP554566AL
  • Item #10060910
  • Manufacturer Part #P5545-66A-L
5 out of 5 Customer Rating
Brand image
George Kovacs

Studio 23 1-Light LED Semi-Flush Mount Ceiling Light in Coal

  • Fast #
  • Part #KP554566AL
  • Item #10060910
  • Manufacturer Part #P5545-66A-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Introducing the stunning Studio 23 Collection by George Kovacs. Crafted with meticulous attention to detail, each piece in this collection embodies the perfect balance of simplicity and sophistication. The sleek black finish of the Studio 23 fixtures effortlessly complements any interior decor, adding a touch of style to your space. The unique feature of this collection lies in its rotating minimalist design. The fixture gracefully pivot 200 degrees, allowing you to customize the direction and intensity of the light.
  • Features: white acrylic shades
  • 200-degree pivoting light source
  • 17w Integrated LED
  • Capable of being dimmed
  • ETL certified and damp rated, suitable for indoor locations
  • Requires Certification

Specifications

Collection:
Studio 23
Color Finish Category:
Blacks
Color Finish Name:
Coal
Color Temperature:
3000
Depth:
13-3/4
Dimmable:
Yes
Height:
19-1/4
Length:
16-1/2
Light Bulb Base Type:
Integrated
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Modern
Lumens:
1229.9
Material:
Acrylic, Aluminum, Plastic, Steel
Material Type:
Polycarbonate
Number Of Hours:
30000
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Type:
KP554566AL
UPC:
844349033660
Volts:
120V
Watts:
17
Width:
16-1/2