1-Light LED Vanity Fixture in Coal
Trizay 1-Light LED Vanity Fixture in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Comes with a etched glass shade
- Integrated 26 watt LED lighting
- Capable of being dimmed
- Can be mounted to provide up or down lighting
- ETL listed for damp locations
- Title 24 compliant
- ADA compliant
- Covered under Kovacs' 1 year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Trizay
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3500
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1393.8
- Material:
- Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UPC:
- 844349034179
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 24 in