53W 6-Light Semi-Flush Mount Ceiling Fixture in Coal
Trizay 53W 6-Light Semi-Flush Mount Ceiling Fixture in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel
- Comes with etched glass shades
- Integrated 53 watt LED lighting
- Capable of being dimmed
- ETL listed for damp locations
- Title 24 compliant
- Covered under Kovacs' 1 year limited warranty
Specifications
- Collection:
- Trizay
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3500
- Depth:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1645.8
- Material:
- Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UPC:
- 844349034193
- Volts:
- 120V
- Watts:
- 53 W
- Width:
- 16 in