This product requires certification to purchase.

2-Light Bath Sconce in Coal

George Kovacs

Tube 2-Light Bath Sconce in Coal

  • Fast #
  • Part #KP504066A
  • Item #9415067
  • Manufacturer Part #P5040-66A
5 out of 5 Customer Rating
Brand image
George Kovacs

Tube 2-Light Bath Sconce in Coal

  • Fast #
  • Part #KP504066A
  • Item #9415067
  • Manufacturer Part #P5040-66A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White shade softens and diffuses the light
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Tube
Color Finish Category:
Blacks
Color Finish Name:
Coal
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
13-1/4 in
Light Bulb Base Type:
G9
Light Bulb Type:
Xenon
Lighting Direction:
Ambient Lighting
Lights Included:
Yes
Material:
Glass
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WWW.P65WARNINGS.CA.GOV
UL Listed:
Yes
UPC:
844349030409
Volts:
120V
Watts:
120 W
Width:
4-3/4 in