2-Light Bath Sconce in Dark Restoration Bronze
Tube 2-Light Bath Sconce in Dark Restoration Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With a sleek contemporary design, the George Kovacs Tube Wall Sconce provides soft, flattering light in bathrooms large or small.
- Durable steel construction is built to last and offers a clean, polished look
- Uses two 60-Watt G9 xenon
- Etched opal glass creates a diffused effect when illuminated
- Includes assembly and installation parts
- ADA compliant
- ETL listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Tube
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Restoration Bronze
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 13-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lights Included:
- Yes
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 870540009739
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-3/4 in