3-Light Bath Fixture in Brushed Nickel
Tube 3-Light Bath Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The George Kovacs Brushed Nickel Tube Bath Bar is a fixture of linear contemporary design that envelops a space in soft, flattering light.
- Steel and glass construction offers durability and beauty
- Uses 3-60-Watt Xenon
- Etched white glass creates a diffused effect when illuminated
- Can be mounted vertically or horizontally
- Includes assembly and installation parts
- ADA compliant
- ETL listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Tube
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- HID
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lights Included:
- Yes
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 870540007346
- Volts:
- 120V
- Watts:
- 60
- Width:
- 20-1/2