3-Light Bath Light in Coal
Tube 3-Light Bath Light in Coal
Package Quantity Info:
Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- White shade softens and diffuses the light
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tube
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Depth:
- 4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 4-3/4
- Light Bulb Base Type:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Type:
- KP504466A
- UPC:
- 844349030416
- Volts:
- 120V
- Watts:
- 180
- Width:
- 20-1/2