This product requires certification to purchase.

3-Light Bath Light in Polished Chrome

George Kovacs

Tube 3-Light Bath Light in Polished Chrome

  • Fast #
  • Part #KP5044077
  • Item #3688163
  • Manufacturer Part #P5044-077
5 out of 5 Customer Rating
Brand image
George Kovacs

Tube 3-Light Bath Light in Polished Chrome

  • Fast #
  • Part #KP5044077
  • Item #3688163
  • Manufacturer Part #P5044-077
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The George Kovacs Chrome Tube Bath Bar is a fixture of linear contemporary design that envelops a space in soft, flattering light.
  • Durable steel construction is built to last and offers a clean chrome fixture
  • Uses 3-60-Watt G9 Xenon
  • Etched white glass creates a diffused effect when illuminated
  • Can be mounted vertically or horizontally
  • Includes assembly and installation parts
  • ADA compliant
  • ETL listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Collection:
Tube
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Can DC Bayonet
Light Bulb Shape Code:
G9
Light Bulb Type:
Xenon
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
3
Power Source:
Electric
UL Listed:
No
UPC:
844349002987
Volts:
120V
Watts:
60 W
Width:
20-1/2 in