This product requires certification to purchase.

50 W 6-Light Bracket in Bright Nickel

This product has been replaced by

George Kovacs Bright Nickel 40 W 2-Light LED Sconce
George Kovacs 40 W 2-Light LED Sconce in Brushed Nickel
Manufacturer Part #P5046-084-L
George Kovacs

Tube 50 W 6-Light Bracket in Bright Nickel

  • Fast #
  • Part #KP5046084
  • Item #2389121
  • Manufacturer Part #P5046-084
5 out of 5 Customer Rating
Brand image

This product has been replaced by

George Kovacs Bright Nickel 40 W 2-Light LED Sconce
George Kovacs 40 W 2-Light LED Sconce in Brushed Nickel
Manufacturer Part #P5046-084-L
George Kovacs

Tube 50 W 6-Light Bracket in Bright Nickel

  • Fast #
  • Part #KP5046084
  • Item #2389121
  • Manufacturer Part #P5046-084
5 out of 5 Customer Rating

X Points

Color Finish Name: Bright Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Literally raise the bar in the bathroom with the George Kovacs Tube Brushed Nickel Bath Bar.
  • Steel and glass construction offers durability and beauty
  • Uses 6 xenon DC bayonet 50-Watt bulbs
  • Etched opal glass that gently diffuses
  • Can be mounted vertically or horizontally
  • Includes assembly and installation parts
  • ADA compliant
  • ETL listed
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Collection:
Tube
Color Finish Category:
Nickel Tones
Color Finish Name:
Bright Nickel
Depth:
4 in
ETL Listed:
Yes
Glass Type:
White
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Can DC Bayonet
Light Bulb Shape Code:
G9
Light Bulb Type:
Xenon
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Number of Lights:
6
Power Source:
Electric
UL Listed:
No
UPC:
870540007353
Watts:
60 W
Width:
39-3/4 in