This product requires certification to purchase.

Tube LED Bath Light in Coal

George Kovacs

Tube Tube LED Bath Light in Coal

  • Fast #
  • Part #KP504466AL
  • Item #9415054
  • Manufacturer Part #P5044-66A-L
4.5 out of 5 Customer Rating
Brand image
George Kovacs

Tube Tube LED Bath Light in Coal

  • Fast #
  • Part #KP504466AL
  • Item #9415054
  • Manufacturer Part #P5044-66A-L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Etched Opal glass cylinder shade
  • Etched glass shades offer creative patterns and designs
  • Designed to cast a soft ambient light over a wide area
  • Can be mounted horizontally or vertically
  • Rated Title 17 and Title 24
  • Suitable for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tube
Color Finish Category:
Blacks
Color Finish Name:
Coal Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
4-3/4 in
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z04
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lights Included:
Yes
Lumens:
1344.1
Material:
Aluminum, Steel, Glass
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
WWW.P65WARNINGS.CA.GOV
UL Listed:
No
UPC:
844349030454
Volts:
120V
Watts:
20 W
Width:
20-1/2 in