40W 1-Light LED Island Light in Polished Chrome
Twist and Shout 40W 1-Light LED Island Light in Polished Chrome
Product Details
Product Details
- There’s plenty to dance about with the Twist and Shout LED Pendant by George Kovacs given its modern form and function.
- Durable steel construction is built to last and offers a clean, polished chrome fixture
- Uses 40-Watt LED
- 1343 delivered lumens
- Includes assembly and installation parts
- ETL listed
- White screen painted glass creates a brilliant glow when illuminated
- Max overall height 46.5 in. H
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Twist and Shout
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 2-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 3
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1343.63
- Material:
- Glass
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 844349016168
- Watts:
- 40
- Width:
- 46