This product requires certification to purchase.

40W 1-Light Pendant in Brushed Nickel

George Kovacs

U.H.O. 40W 1-Light Pendant in Brushed Nickel

  • Fast #
  • Part #KP951084L
  • Item #4568534
  • Manufacturer Part #P951-084-L
5 out of 5 Customer Rating
Brand image
George Kovacs

U.H.O. 40W 1-Light Pendant in Brushed Nickel

  • Fast #
  • Part #KP951084L
  • Item #4568534
  • Manufacturer Part #P951-084-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Original and truly contemporary, the George Kovacs U.H.O. LED series not only provides fantastic light out-put but capitalizes on its ultra sleek, low-profile design. This modern LED piece will identify your space with state of the art technology and present day design.
  • Steel construction is built to last and offers a clean, polished look
  • Uses 40-Watt LED
  • 2224 Delivered lumens
  • White acrylic shade creates a diffused effect when illuminated
  • Includes assembly and installation parts
  • Compatible with LED wall dimmer
  • ETL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
U.H.O.
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
15 in
ETL Listed:
Yes
Glass Type:
White Acrylic
Height:
120 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
2224
Material:
Plastic
Material Type:
Acrylic
Number Of Hours:
30000 h
Number of Lights:
1
UL Listed:
No
UPC:
844349013693
Watts:
40 W
Width:
15 in