360W 6-Light Chandelier in Coal Finish
Undertas 360W 6-Light Chandelier in Coal Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed of steel
- Fixture includes steel shades
- Requires (6) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in damp locations
Documents
Specifications
- Collection:
- Undertas
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Depth:
- 48
- Dimmable:
- Yes
- Height:
- 26-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Type:
- KP1316076
- UPC:
- 844349035497
- Volts:
- 120V
- Watts:
- 360
- Width:
- 48