3-Light Bath Vanity Fixture
Vapors 3-Light Bath Vanity Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A unique and eye-catching design. The Vapors Collection designed by George Kovacs features marble swirl glass reflectors for an elegant modern look. Available in four light configurations consisting of a 1-light, 2-light, 3-light, and 4-light vanity light fixtures. Clean and refreshing, the Vapors Collection is suited for different size bathrooms and décor. Another great vanity light collection, Vapors designed and created by George Kovacs will be cherished and loved for years to come
- Made with durable steel and glass construction for beauty and is built to last
- Featuring: marble swirl glass reflector
- Requires:(3) 100wmedium base (E26) bulbs
- Capable of being dimmed
- ETL certified and damp rated, suitable for indoor locations
Specifications
- ADA Compliant:
- No
- Collection:
- Vapors
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lights Included:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 844349033608
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 23-1/4 in