10W 1-Light Outdoor Wall Sconce in Black
Wedge 10W 1-Light Outdoor Wall Sconce in Black
Product Details
Product Details
- Wedge LED Outdoor/Indoor Pocket Lantern
- Durable aluminum construction is built to last and provides beauty and durability
- Uses 10-Watt LED
- 360 delivered Lumens
- Includes assembly and installation parts
- ETL listed for wet location
- ADA compliant
- Etched white glass creates a diffused effect when illuminated
- Can be used Indoor or Outdoor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 3.42
- CSA Certified:
- No
- Collection:
- Wedge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 9
- Installation Type:
- Wall Mount
- Length:
- 5-1/4
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1059.49
- Material:
- Glass
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349017004
- Wall Sconce Type:
- Flush Mount
- Watts:
- 60
- Width:
- 5-1/4