This product requires certification to purchase.

California Energy Commission Not Registered Lead Law Compliant Lavatory Faucet Georgetown Polished Brass

Georgetown California Energy Commission Not Registered Lead Law Compliant Lavatory Faucet Georgetown Polished Brass

  • Fast #
  • Part #PK160003
  • Item #1549654
  • Manufacturer Part #K160/003
4.1 out of 5 Customer Rating
Brand image

Georgetown California Energy Commission Not Registered Lead Law Compliant Lavatory Faucet Georgetown Polished Brass

  • Fast #
  • Part #PK160003
  • Item #1549654
  • Manufacturer Part #K160/003
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
Collection:
Georgetown
Color Finish Category:
Brass Tones
Faucet Center Size:
6 in - 12 in
Faucet Mount:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Spout Type:
Low Arc
UPC:
883908188151