California Energy Commission Registered Lead Law Compliant 1.5 One Hole 2 Handle Bar Faucet Polished Chrome
Georgetown California Energy Commission Registered Lead Law Compliant 1.5 One Hole 2 Handle Bar Faucet Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5" center to center
- lever handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Georgetown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Type:
- Gooseneck
- UPC:
- 883908357991
- WaterSense Labeled:
- No