This product requires certification to purchase.

3 x 3 x 3 in. Concealed Knockout Box Only

Georgia-Lina Precast

3 x 3 x 3 in. Concealed Knockout Box Only

  • Fast #
  • Part #GWUCB333
  • Item #2148581
  • Manufacturer Part #WUCB333
5 out of 5 Customer Rating
Brand image
Georgia-Lina Precast

3 x 3 x 3 in. Concealed Knockout Box Only

  • Fast #
  • Part #GWUCB333
  • Item #2148581
  • Manufacturer Part #WUCB333
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
3 in
Length:
3 in
Material:
Concrete
Product Type:
Meter Box
Width:
3 in