This product requires certification to purchase.

4 x 4 x 4 in. Concrete Catch Basin

Georgia-Lina Precast

4 x 4 x 4 in. Concrete Catch Basin

  • Fast #
  • Part #GWUCB444
  • Item #2023470
  • Manufacturer Part #WUCB444
3.5 out of 5 Customer Rating
Brand image
Georgia-Lina Precast

4 x 4 x 4 in. Concrete Catch Basin

  • Fast #
  • Part #GWUCB444
  • Item #2023470
  • Manufacturer Part #WUCB444
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
4 in
Length:
4 in
Material:
Concrete
Product Type:
Catch Basin
Width:
4 in