This product requires certification to purchase.

1-Ply Coreless Bath Tissue Roll for Bath Tissue Dispensers (Case of 18)

Georgia-Pacific

1-Ply Coreless Bath Tissue Roll for Bath Tissue Dispensers (Case of 18)

  • Fast #
  • Part #G19374
  • Item #7170222
  • Manufacturer Part #19374
3.8 out of 5 Customer Rating
Brand image
Georgia-Pacific

1-Ply Coreless Bath Tissue Roll for Bath Tissue Dispensers (Case of 18)

  • Fast #
  • Part #G19374
  • Item #7170222
  • Manufacturer Part #19374
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High Capacity: 3,000 sheets 1-ply tissue per roll reduces service calls to refill dispensers and reduces the risk of run out
  • Near 100% Usage: No core allows for 100% toilet paper usage plus eliminates stub roll waste
  • 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminating cardboard cores, inner wraps and other corrugated materials.
  • Options: Choose from a variety of 4, 2 and single roll dispensing options to fit your facilities needs while enhancing patron's perception of the facility
  • EcoSmart™ by Georgia-Pacific: Compact® Coreless Toilet Paper contains at least 25% post-consumer recycled fiber and meets or exceeds EPA Comprehensive Procurement Guidelines.
  • Green Seal™ Certified: This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 25% post-consumer material. GreenSeal.org.
  • LEED®: Can help earn LEED® credits. The LEED® Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
  • USDA Certified Biobased Product: Biobased products are derived from plants and other renewable agricultural, marine, and forestry materials and provide an alternative to conventional petroleum derived products. Biopreferred.gov
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 18
Thickness
1-ply
Width
3-17/20 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
Yes
UPC
073310193748