13-1/2 in. 2-roll Bath Tissue Dispenser
13-1/2 in. 2-roll Bath Tissue Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-ca0acity density of coreless rolls helps reduce waste with 100% roll usage, prevents stub roll litter and eliminates theft
- PREMIUM and upscale design that leaves 97% of customers extremely satisfied
- EASY INSTALLATION & MAINTENANCE helps you save money by minimizing time spent changing rolls
- DURABLE DISPENSER that protects against theft with a key lock and is backed by a 10-year warranty
Specifications
- Depth:
- 6-1/2 in
- Height:
- 13-1/2 in
- UPC:
- 073310567822
- Width:
- 6 in