14-29/100 x 13-69/100 in. Bathroom Tissue Dispenser in Smoke
14-29/100 x 13-69/100 in. Bathroom Tissue Dispenser in Smoke
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable high-impact plastic construction holds up to your most demanding customers
- Holds one roll up to 12" in diameter (the equivalent of 11.5 rolls of standard 2-ply tissue) for continuous service
- No batteries to purchase or replace saves money and maintenance time and eliminates service interruptions due to low batteries
- No batteries to dispose of saves battery disposal fees and reduces impact to the environment.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke
- Depth:
- 5-3/4 in
- Height:
- 14-19/25 in
- Length:
- 13-47/50 in
- UPC:
- 073310590127
- Width:
- 5-49/50 in