4-1/2 x 4 in. Bath Tissue in White (Case of 20)
4-1/2 x 4 in. Bath Tissue in White (Case of 20)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These smaller sized, color-coded cartons are EZ to find, carry, store, track and budget compared to larger cartons
- Each roll is individually wrapped to help ensure hygienic storage
- The unique perforated panels make the carton easy to open and access
- Unscented
- Sewer and septic system safe
- 2-Ply softness, comfort and thickness
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 4-1/2 in
- Package Quantity:
- Case of 20
- Width:
- 4 in