800 ft. High Capacity Roll Towel in White (Case of 6)
800 ft. High Capacity Roll Towel in White (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Offers dependable absorbency, thickness, and strength
- Low per-unit cost make these paper towels a good everyday choice
- High capacity reduces maintenance intervals and risk of product run-out in high-traffic areas
- Core size: 1-5/8"
- Color: White
- 800 linear feet
- This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 50% post -consumer material; GreenSeal.org
- EPA compliant for recycled fiber content
- Global Trade Item Number: 10073310266012
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Height:
- 8-3/4 in
- Length:
- 800 ft
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Width:
- 7-87/100 in