ACCLAIM Hard Roll Towel White 800 6/CA
This product has been replaced by
Manufacturer Part #26601
Acclaim® ACCLAIM Hard Roll Towel White 800 6/CA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 800 ft rolls offers labor savings and reduced risk of run-out for customer satisfaction
- Convenient 6-roll case is easier to handle and store
- Larger diameter 2 in core fits most high capacity universal towel dispensers
Documents
Specifications
- Collection:
- Acclaim®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 8-1/2 in
- Length:
- 96 in
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- UPC:
- 073310266022
- Width:
- 7-7/8 in