This product requires certification to purchase.

8-1/4 in. 1-Ply Delicate Task Wiper in White (Case of 60)

Georgia-Pacific

AccuWipe® 8-1/4 in. 1-Ply Delicate Task Wiper in White (Case of 60)

  • Fast #
  • Part #G29712
  • Item #5053047
  • Manufacturer Part #29712
3.1 out of 5 Customer Rating
Brand image
Georgia-Pacific

AccuWipe® 8-1/4 in. 1-Ply Delicate Task Wiper in White (Case of 60)

  • Fast #
  • Part #G29712
  • Item #5053047
  • Manufacturer Part #29712
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dispenses wipers one-at-a-time to help reduce waste and control costs.
  • Portable box ensures wipers are available where needed.
  • Boxed design with anti-static poly opening, and helps protect the unused wipers from contamination.
  • Gentle on delicate surfaces, especially when used wet.
  • Low lint, helps prevent contamination of sensitive lenses and equipment.
  • Wipes surfaces clean, effectively removing surface residue.
  • Strong, holds up for intended use, even when used wet.
  • Absorbs liquids and spills, wipes surfaces dry.
  • Disposable, helps prevent cross-contamination from reuse.
  • Made with 1% recycled fiber (*may contain incidental, .5% non recycled fiber) for an environmental and economic alternative to virgin fiber wipers.
  • Requires Certification
Dimensions & Measurements
Height
14-22/25 in
Length
19-22/25 in
Package Quantity
Case of 60
Width
15-63/100 in
Characteristics & Features
Collection
AccuWipe®
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
Product Type
Wiper
UPC
073310297125