Coastal Breeze Fragrance Urinal Screen (Case of 12)
Active Aire® Coastal Breeze Fragrance Urinal Screen (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to install, reduces odor at the source to keep restrooms smelling fresh
- On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone
- Provides sustained freshness for at least 30 days
- Can help earn LEED® credits
Specifications
- Collection:
- Active Aire®
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6/25 in
- Length:
- 8-19/20 in
- Package Quantity:
- Case of 12
- Product Type:
- Coastal Breeze
- Width:
- 7-9/10 in