Fold Towel in White
Big Fold Z® Premium Fold Towel in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduces risk of cross contamination
- Fits standard C-Fold and Multi-Fold dispensers without alteration
- This towels unique fold allows for reliable, touchless dispensing of one fully opened, absorbent towel, which reduces the number of towels used
- Folded dimensions are 3-3/4" x 10-1/5"
- Color: White
- Unfolded dimensions are 10-4/5" x 10-1/5"
- Features and embossed pattern
Specifications
- Collection:
- Big Fold Z® Premium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10-4/5 in
- Material:
- Paper
- Product Type:
- Z-Fold Paper Towel
- Width:
- 10-1/5 in