This product requires certification to purchase.

1000mL Ethyl Alcohol Hand Sanitizer

Georgia-Pacific

Blue Ultra™ 1000mL Ethyl Alcohol Hand Sanitizer

  • Fast #
  • Part #G43335
  • Item #7958401
  • Manufacturer Part #43335
4.1 out of 5 Customer Rating
Brand image
Georgia-Pacific

Blue Ultra™ 1000mL Ethyl Alcohol Hand Sanitizer

  • Fast #
  • Part #G43335
  • Item #7958401
  • Manufacturer Part #43335
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • HYGIENIC foam hand sanitizer refill dries quickly & kills 99.99% of common germs on contact
  • GENTLE FORMULA with moisturizers won’t dry skin; pH-balanced & dermatologist tested
  • 100% RECYCLABLE BOTTLES contain 25% post-consumer content
  • INNOVATIVE SEALED, SANITARY REFILL helps reduce risk of cross-contamination; safe for use in food processing & food service after proper hand washing
  • Requires Certification
Dimensions & Measurements
Capacity
1000 mL
Characteristics & Features
Collection
Blue Ultra™
Material
Ethyl Alcohol
Warranty & Product Information
Application
Hand Cleaning
Green Seal Certified
No
Product Type
Foaming Hand Sanitizer
Type
GEO43335