This product requires certification to purchase.

12-1/2 in. All-Purpose Wipes in White (Case of 18)

Georgia-Pacific

Brawny Industrial® 12-1/2 in. All-Purpose Wipes in White (Case of 18)

  • Fast #
  • Part #G20023
  • Item #5053025
  • Manufacturer Part #20023
5 out of 5 Customer Rating
Brand image
Georgia-Pacific

Brawny Industrial® 12-1/2 in. All-Purpose Wipes in White (Case of 18)

  • Fast #
  • Part #G20023
  • Item #5053025
  • Manufacturer Part #20023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Moisture resistant poly packaging helps protects unopened wipers.
  • Perforated opening allows for quick convenient dispensing.
  • Portable pack ensures wipers are available where needed.
  • Wall mount dispenser available to position wipers near work areas (see Related Products).
  • Super absorbent, DRC quickly soaks up water & oil and effectively cleans grease & grime.
  • Stronger than ordinary paper towels, yet soft enough for personal cleaning.
  • Excellent alternative to bulk rags; delivers consistent size, shape, and quality.
  • Requires Certification

Specifications

Application:
All Purpose
Collection:
Brawny Industrial®
Color Finish Name:
White
EcoLogo Certified:
No
Height:
19-3/8 in
Length:
20-1/8 in
Package Quantity:
Case of 18
Product Type:
Wiper
UPC:
073310200231
Width:
11-5/8 in