13 in. Medium Weight General Purpose Airlaid Quarter Fold Wiper in Blue (Case of 8)
Brawny Industrial® 13 in. Medium Weight General Purpose Airlaid Quarter Fold Wiper in Blue (Case of 8)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perforated opening allows for quick convenient dispensing.
- Portable pack ensures wipers are available where needed.
- Moisture resistant poly packaging helps protects unopened wipers.
- Stronger than ordinary paper towels, yet soft enough for personal cleaning.
- Excellent alternative to bulk rags; consistent size, shape, and quality.
- Super absorbent, Airlaid quickly soaks up water & oil and effectively cleans grease & grime.
- Wall mount dispenser available to position wipers near work areas (see Related Products).
Specifications
- Application:
- General Purpose
- Brand Model Compatibility:
- 29223 Brawny® Professional A400 Disposable Cleaning Towel
- Collection:
- Brawny Industrial®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 7-1/4 in
- Length:
- 22-3/8 in
- Package Quantity:
- Case of 8
- Product Type:
- Repack Box
- UL Listed:
- No
- Weight:
- 8.930 lb
- Width:
- 13-7/8 in