This product requires certification to purchase.

16 in. All Purpose Disposable Cleaning Towel in White (Case of 10)

Georgia-Pacific

Brawny® Professional D300 Series 16 in. All Purpose Disposable Cleaning Towel in White (Case of 10)

  • Fast #
  • Part #G20075
  • Item #7464253
  • Manufacturer Part #20075
4.8 out of 5 Customer Rating
Brand image
Georgia-Pacific

Brawny® Professional D300 Series 16 in. All Purpose Disposable Cleaning Towel in White (Case of 10)

  • Fast #
  • Part #G20075
  • Item #7464253
  • Manufacturer Part #20075
4.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All-purpose wiper
  • Convenient, portable 110 count dispenser box protects wipers and makes dispensing wipers quick and easy
  • Double recrepe (DRC) technology provides superior softness, strength, and absorbency/ capacity
  • Up to 50% less expensive than bulk rags and consistent in quality
  • Wiper Size: 9.25" x16"
  • Color: White
  • Global Trade Item Number: 10073310200757
  • Requires Certification

Specifications

Collection:
Brawny® Professional D300 Series
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16 in
Product Type:
Disposable Wipe
Width:
9-1/4 in