This product requires certification to purchase.

9-3/10 in. DRC Disposable Cleaning Towel Roll in White

Georgia-Pacific

Brawny® Professional D300 Series 9-3/10 in. DRC Disposable Cleaning Towel Roll in White

  • Fast #
  • Part #G20085
  • Item #7464364
  • Manufacturer Part #20085
4.1 out of 5 Customer Rating
Brand image
Georgia-Pacific

Brawny® Professional D300 Series 9-3/10 in. DRC Disposable Cleaning Towel Roll in White

  • Fast #
  • Part #G20085
  • Item #7464364
  • Manufacturer Part #20085
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Super strong, cloth-like wipes make cleaning, scrubbing or drying quick and easy
  • Double recrepe (DRC) technology provides superior softness, strength, and absorbency/ capacity
  • Up to 50% less expensive than bulk rags and consistent in quality
  • Wiper Size: 11" x 9.3"
  • Global Trade Item Number: 10073310200856
  • Color: White
  • Requires Certification

Specifications

Collection:
Brawny® Professional D300 Series
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
9-3/10 in
Material:
DRC
Package Quantity:
Case of 20
Product Type:
Disposable Wipe
Width:
11 in