13-1/4 in. Disposable Cleaning Towel for 54560 Long Distance Roll Wiper Dispenser
Brawny® Professional D400 Series 13-1/4 in. Disposable Cleaning Towel for 54560 Long Distance Roll Wiper Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Highly absorbent, double recreped (DRC) wipers in a long distance roll system that lets you move at the speed of spills
- Premium all purpose wiper is engineered to offer excellent bulk, softness and absorption capacity
- DRC is the medium weight material of choice and ideal for use to clean up both water-based and oil-based products while being versatile enough to be used for personal use
- Cost-effective wipers come in a long distance roll for quick and easy access when used in combination with the dispenser
- Minimizes waste and unnecessary costs associated with unused wipers left at the clean-up site
- Color: White
- Wiper (WxL): 9.800" x 13.250"
- Use Dispenser 54560
Specifications
- Collection:
- Brawny® Professional D400 Series
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13-1/4 in
- Product Type:
- Wiper
- Width:
- 9-4/5 in