16-3/10 in. Disposable Cleaning Towel
Brawny® Professional D400 Series 16-3/10 in. Disposable Cleaning Towel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Strongest all purpose and most versatile wiping material with excellent bulk, softness and absorption capacity
- Use to clean both oil and water based products and for personal use
- Compact dispenser box contains the equivalent of 25 pounds of rags
- Double recrepe (DRC) technology provides superior softness, strength, and absorbency/capacity
- Better performance double recrepe technology provides superior softness, strength, and absorbency/ capacity
- Up to 50% less expensive than bulk rags and consistent in quality
- Color: White
- Wiper measures 12-1/2" x 16-3/10"
Specifications
- Collection:
- Brawny® Professional D400 Series
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-3/10 in
- Product Type:
- Disposable Wipe
- Width:
- 12-1/2 in