12-1/2 in. Paper and Fiber Disposable Cleaning Towel
Brawny® Professional P100 Series 12-1/2 in. Paper and Fiber Disposable Cleaning Towel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Economical streak-free cleaning ideal for cleaning grocery check-out stands, automotive windshields, mirrors and more
- Perfect for general maintenance
- 2-ply paper is engineered for greater absorbency
- Convenient, top dispensing box for waste management and cost control - one-at-a-time dispensing
- Uses 100% recovered material
- EPA compliant for recycled fiber content
- This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 50% post -consumer material. GreenSeal.org.
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Brawny® Professional P100 Series
- Color Finish Name:
- Brown
- Disposable:
- Yes
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 12-1/2 in
- Material:
- Paper, Fiber
- Product Type:
- Disposable Wipe
- Width:
- 8 in