Catch Tray for enMotion® Soap and Sanitizer Dispenser
Catch Tray for enMotion® Soap and Sanitizer Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimensions are 4-1/2" x 3-17/20" x 6-1/4"
- Color: black
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- enMotion® Soap and Sanitizer Dispenser
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-17/20 in
- Height:
- 6-1/4 in
- Package Quantity:
- Case of 6
- Power Source:
- Electric
- UL Listed:
- No
- Width:
- 4-1/2 in