This product requires certification to purchase.

12 oz. Hot Paper Cup 1000-Pack

Georgia-Pacific

Dixie® PerfecTouch® 12 oz. Hot Paper Cup 1000-Pack

  • Fast #
  • Part #DXE5342CD
  • Item #4633036
  • Manufacturer Part #DXE5342CDCT
4.2 out of 5 Customer Rating
Brand image
Georgia-Pacific

Dixie® PerfecTouch® 12 oz. Hot Paper Cup 1000-Pack

  • Fast #
  • Part #DXE5342CD
  • Item #4633036
  • Manufacturer Part #DXE5342CDCT
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reduces the need for costly double-cupping and sleeves
  • Comfortable, sturdy, non-slip feel
  • MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
  • SUSTAINED RELEASE. Provides sustained freshness for at least 3 days.
  • Can help earn LEED® credits.
  • Meets Sustainable Forestry Initiative (SFI®) certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
  • USDA Certified Bio based product
  • Dixie® PerfecTouch® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F, the temperature at which water boils. No tests have been performed with liquids over 212 degrees F
  • Requires Certification

Specifications

Capacity:
12 oz
Collection:
Dixie® PerfecTouch®
Diameter:
3-5/8 in
Height:
23-219/500 in
Length:
18-1/4 in
Material:
Paper
Package Quantity:
Pack of 1000
Width:
14-5/8 in