enMotion® 10.12 gal Stainless Steel Flex Trash Receptacle in Silver

Part #G59791  |  Item #8032659  |  Manufacturer Part #59791

$826.50 EACH

Color/Finish: Silver

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates and complements Georgia-Pacific enMotion® Flex Recessed Towel Dispensers to enhance facility image and patron or tenant satisfaction
  • Constructed for facilities with a 15" wall cavity
  • Sleek stainless steel design
  • ADA Compliant when mounted properly

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 10.12 gal

Collection: enMotion®

Color Finish: Silver

Depth: 16 in

FM Approved: No

Height: 56 in

Installation Type: Wall Mount

Length: 17-1/5 in

Material: Stainless Steel

Product Type: Container, Waste Container

UL Listed: No

Width: 7-71/100 in